- Type 1 Cut-Off Wheel, Air & Electric Die Grinders
- 3 in Diameter
- 60 Grit
| RPM | 25000 rpm |
| Thickness | 0.03125 in |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 1/4 in |
| Hardness Grade | R |
| Tool Shape | Type 1 |
| Used With | Portable Grinders |
| Grit | 60 |
| Dia. | 3 in |
| Type of Abrasive | Bonded |
| Applicable Materials | Metal, Steel |
| Weight | 0.03 LB |

