Skip to content Skip to navigation menu
Tool & Cutter Wheels, Plate Mounted

421-34952

Tool & Cutter Wheels, Plate Mounted
Item #101541311
  • Tool & Cutter Wheel, Plate Mounted
  • 6 in Diameter
  • 120 Grit
  • Green Silicon Carbide
Tool & Cutter Wheels, Plate Mounted
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tool & Cutter Wheel, Plate Mounted
  • 6 in Diameter
  • 120 Grit
  • Green Silicon Carbide
Type of Abrasive Bonded
Dia. 6 in
Thickness 1 in
Abrasive Material Green Silicon Carbide
Arbor Diameter 4 in
Grit 120
Hardness Grade I
RPM 3450 rpm
Tool Shape Type 50
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison