- White Aluminum Oxide Surface Grinding Wheel
- 7 in Diameter
- 60 Grit
- White Premium Aluminum Oxide
| Dia. | 7 in |
| Abrasive Material | White Premium Aluminum Oxide |
| Grit | 60 |
| Arbor Diameter | 1 1/4 in |
| Hardness Grade | J |
| Tool Shape | Type 5 |
| Thickness | 1 in |
| RPM | 3760 rpm |
| Type of Abrasive | Bonded |
| Weight | 0.0 LB |

