Skip to content Skip to navigation menu
CGW Abrasives421-34114

421-34114

Tool & Cutter Wheels, Ceramic, Type 1
Item #101541292
  • Tool & Cutter Wheel, Ceramic, Type 1
  • 8 in Diameter
  • 60 Grit
  • Ceramic Aluminum Oxide
CGW Abrasives421-34114
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tool & Cutter Wheel, Ceramic, Type 1
  • 8 in Diameter
  • 60 Grit
  • Ceramic Aluminum Oxide
Arbor Diameter 1 1/4 in
Thickness 0.25 in
Hardness Grade J
Grit 60
Tool Shape Type 1
RPM 3600 rpm
Abrasive Material Ceramic Aluminum Oxide
Dia. 8 in
Applicable Materials Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating
Type of Abrasive Bonded
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison