- Flap Disc, Mini, Zirconia, Quick Change, Type R
- 2 in Diameter
- 120 Grit
- Zirconia
| Tool Shape | Type 27 |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinder/Sander |
| Grit | 120 |
| Abrasive Material | Zirconia |
| Applicable Materials | Non-Ferrous Metals, Plastics, Woods |
| Dia. | 2 in |
| RPM | 24000 rpm |
| Weight | 0.03 LB |

