Skip to content Skip to navigation menu
CGW Abrasives421-30004

421-30004

Flap Discs, Mini, Zirconia, Quick Change, Type R
Item #104639327
  • Flap Disc, Mini, Zirconia, Quick Change, Type R
  • 2 in Diameter
  • 60 Grit
  • Zirconia
CGW Abrasives421-30004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flap Disc, Mini, Zirconia, Quick Change, Type R
  • 2 in Diameter
  • 60 Grit
  • Zirconia
Used With Right Angle Grinder/Sander
Type of Abrasive Coated
Dia. 2 in
Grit 60
Abrasive Material Zirconia
Applicable Materials Non-Ferrous Metals, Plastics, Woods
Tool Shape Type 27
RPM 24000 rpm
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison