Skip to content Skip to navigation menu
Wilton ToolWL9-69997

WL9-69997

Wilton STANDARD DUTY DRILL PRESS VISE - 4” Drill Press Vise with Stationary Base
Item #102014812
  • Wilton STANDARD DUTY DRILL PRESS VISE - 4” Drill Press Vise with Stationary Base
Wilton ToolWL9-69997
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wilton STANDARD DUTY DRILL PRESS VISE - 4” Drill Press Vise with Stationary Base

description

  • Lifetime warranty - the sign that a product is built to last. This drill press vise boasts a 4" jaw width, unique pivoting handle, and 4 mounting slots. What you would expect from the North American leader in industrial bench vises.

features

  • Fits most drill presses
  • Hardened steel jaws
  • 4" flat drill press vise has easy mounting slots and unique pivot handle design for extra clamping pressure
  • Grooved jaws provide a firm, secure grip on your work material
  • Elongated holes for easy fastening onto drill presses or work surfaces
Weight 6.9 LB
EAN or UPC 19907699972
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison