Skip to content Skip to navigation menu
Wilton ToolWL9-63187

WL9-63187

WILTON MECHANICS HIGH-VISIBILITY SAFETY VISES - SWIVEL BASE - 1550, High-Visibility Safety 5” Vise with Swivel Base
Item #101658284
  • WILTON MECHANICS HIGH-VISIBILITY SAFETY VISES - SWIVEL BASE - 1550, High-Visibility Safety 5” Vise with Swivel Base
Wilton ToolWL9-63187
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WILTON MECHANICS HIGH-VISIBILITY SAFETY VISES - SWIVEL BASE - 1550, High-Visibility Safety 5” Vise with Swivel Base

description

  • Wilton High-Vis Vises conform to OSHA standards for physical hazards regulation #1910.144. Each vise have a heavy-duty casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service.

features

  • Safety color conforms to OSHA standard for physical hazards
  • Regulation #1910.144
  • Replaceable serrated top jaws and pipe jaws
  • 360° swivel base and double lockdowns
  • Fully enclosed spindle and nut
  • Large anvil work surface
  • Powder coat paint resists scratches and provides a tough durable finish
  • Heavy-duty 30,000 PSI iron casting built for rugged use and extended life
Weight 49.4 LB
EAN or UPC 19907631873
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison