Skip to content Skip to navigation menu
Wilton ToolWL9-42520

WL9-42520

142 SERIES DEEP-REACH CARRIAGE C-CLAMPS - Deep-Reach Carriage C-Clamp, 0" – 2" Jaw Opening, 3-1/2" Throat Depth
Item #105153441
  • 142 SERIES DEEP-REACH CARRIAGE C-CLAMPS - Deep-Reach Carriage C-Clamp, 0" – 2" Jaw Opening, 3-1/2" Throat Depth
Wilton ToolWL9-42520
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 142 SERIES DEEP-REACH CARRIAGE C-CLAMPS - Deep-Reach Carriage C-Clamp, 0" – 2" Jaw Opening, 3-1/2" Throat Depth

description

  • Wilton 140 Series Deep Reach Carriage C-Clamps are ideal for light industrial, woodworking and repair applications. They feature throat depths up to 4-1/2”, a black oxide coating, oscillating head, and sliding cross pin handle.

features

  • Black Oxide Coating
  • Oscillating Head
  • Sliding Cross Pin Handle
  • Deep Reach Pattern: provided maximum depth for applications requiring increased throat capacity
  • Ductile Iron Frames: Rugged frames designed for maximum clamping pressure
Weight 0.56 LB
EAN or UPC 19907425205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison