Skip to content Skip to navigation menu
Wilton ToolWL9-28824

WL9-28824

550P, Multi-Purpose 5-1/2” Vise with Swivel Base
Item #116404395
  • 550P, Multi-Purpose 5-1/2” Vise with Swivel Base
Wilton ToolWL9-28824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 550P, Multi-Purpose 5-1/2” Vise with Swivel Base

description

  • Wilton's Multi-Purpose Bench Vise is ideal for light tradesman, utility, MRO and general purpose use. This vise features a 360 degree rotating head to clamp material at any angle, 30 degree indexing increments for quick set up, built-in pipe jaws and a V-jaw to easily hold round objects vertically. The body and movable jaw are 30,000 PSI gray cast iron and the base is 60,000 PSI ductile iron, providing durability through a wide range of applications.

features

  • 360° rotating head for clamping material at any angle
  • Indexed at 30° increments for quick set up
  • V-jaw easily holds round stock vertically
  • Built-in pipe jaws hold 5/8” to 2-1/4” sizes
  • Replaceable hardened steel jaws with a serrated pattern ensure grip and a long life
  • Large built-in anvil for forming and shaping materials
Weight 42.5 LB
EAN or UPC 731325749649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison