855M, Mechanics Pro 5-1/2" Jaw Width, Round Channel Vise with Swivel Base
description
WILTON Mechanics Pro Vises are designed and built using premium materials for unbeatable durability. Featuring an enclosed spindle, precision slide bar, innovative thrust bearing, 360 ̊ swivel, plus WILTON’s lifetime warranty—you’ll never want another vise, unless it’s a WILTON.
features
Precision Machined Slide Bar – Eliminates movement in the front jaw regardless of opened distance
Enclosed Spindle – Keeps lubricants in and contaminants out for smooth operation
Needle Roller Thrust Bearing -- Easier to apply & release greater clamping force
60,000 psi Ductile Iron Movable Jaw & Base – Greater durability with lighter weight material
Large Anvil Work Surface – Accommodates a wide range of striking needs
360° Swivel Base with Double Lockdowns – Easy and secure access while in use
Weight
41.36 LB
EAN or UPC
731325749526
We're here for you
with Service Centers across the country - We have your back