4401 SERIES SQUARE THROAT C-CLAMPS - 4400 Series Drop forged C-Clamp - Extra Deep-Throat, Regular-Duty, 0" - 4" Jaw Opening
description
Wilton 4400 Series L-Clamps are drop forged, regular-duty with extra-deep square throat.
features
Drop-forged, regular-duty, extra deep-throat
The "square-throat" design of the 4400 series means greater capacity and more versatility
The Wilton 4" 4400 model offers more throat depth than most conventional 6" clamps, and the 6" and 8" models yield 37% more throat depth than standard deep-throat C-Clamps
Lifetime Warranty
V grooved anvil allows secure holding of all materials including rounds, squares and flats.
Weight
4.65 LB
EAN or UPC
19907143505
We're here for you
with Service Centers across the country - We have your back