The cradle style drill press vise is designed for angled drilling and tapping applications. All boast hardened v-grooved jaws for clamping round objects vertically and horizontally. Backed by Wilton's lifetime warranty.
features
Designed for applications including drilling, tapping and reaming requiring angle setup
Cradle design with 90° vertical indexing, scaled in 1° increments
Side tommy bar allows secure locking at any increment from 0° - 90°
Pin hard stops at 0°, 15°, 30°, 45°, 60°, 75° and 90° for common applications
Durable construction with fine grain cast iron castings and hardened smooth vise jaws
Black oxide coated screw provides consistent clamping pressure and durability
Highly accurate with beds and bases parallel to ±.001”
Base has four ½” shoulder slots for quick, easy positioning on the machine table
Base dimensions: 6-1/2” x 6-1/2”
Weight
12.0 LB
EAN or UPC
662755100246
We're here for you
with Service Centers across the country - We have your back