A durable drill press vise ideal for industrial applications. V-grooves allow clamping of round objects both vertically and horizontally, all backed by Wilton's lifetime warranty.
features
Precision machined on the base, sides and end for accurate and versatile usage
Durable construction with fine grain cast iron castings and hardened steel jaws
Precision ground for square and parallel accuracy to ±.0001 per inch
Center of the base is open for workholding through the vise
Hardened V Grooved Jaws hold round shaped objects both vertically and horizontally
Side groove ideal for mounting to machine table
Black oxide coated screw provides consistent clamping force and durability
Weight
35.0 LB
EAN or UPC
662755100079
We're here for you
with Service Centers across the country - We have your back