Special Promotion Section - SE 6.5" Utility Bench Vise, BASH 2041
description
The Special Edition B.A.S.H. Utility Vise has an iron body built for rugged use and extended life. It has 3 posts for bench mounting, a swivel base and the capability of handling pipe as well. A 4 lb B.A.S.H. Sledge Hammer with a 12" Unbreakable handle is included as part of this Special Edition kit.
features
Distinctive green powder coat paint on vise resists scratches and provides a tough durable surface
Vise includes swivel base, built-in pipe jaws and a large anvil work surface
Special Edition B.A.S.H. vise perfect for general clamping applications
B.A.S.H. Sledge Hammer included with 4 lb head and 12" handle
Unbreakable Handle, Safety Plate, Ergonomic No-Slip Grip and Lanyard Hole standard for B.A.S.H.
Trademark B.A.S.H. Green Head, drop forged 46 HRC steel head endures the most demanding applications
Weight
47.0 LB
EAN or UPC
731325376043
We're here for you
with Service Centers across the country - We have your back