
- Piston Pump - 16cc - 2 Cutoff Control
description
- PVS Series Variable Volume Piston Pumps
features
- Energy-saving Type with Drastically Reduced Loss - A NACHI-proprietary semi-circular barrel swash plate that receives pressure on its surface ensures a stable discharge volume at all times. This eliminates excess discharge volume, and enables the effective use of power corresponding to the load cycle.
- This "energy-saving type" conserves energy, reduces power loss, and helps to reduce hydraulic costs.
- Silent Type That Demonstrates Its Power Quietly - Proprietary low-noise mechanisms are incorporated on the shoe, swash plate, valve plate, and other locations to ensure silent operation. In particular, a semi-circular barrel swash plate stabilizes operation characteristics to ensure silent operation.
Weight | 23.0 LB |
