At Powermatic, we believe that ambition is the fuel that drives progress. Every product we engineer is born out of the same idea: How can we empower woodworkers to do more? In shops across the world, craftsmen are continually pushing the limits of their creativity, and in turn, challenging us to provide the best tools for the job. When we reimagined our line of bandsaws, we not only set out to meet their ambitions, but to exceed them. Larger projects and larger workpieces call for more power, more resaw capacity and more cast iron. This bandsaw also features the legendary quality, precision and attention to detail that has been helping woodworkers expand their ambition for more than ninety years.
features
Computer balanced cast iron wheels reduce vibration and noise
Micro-adjustable, virtually tool-less bearing guide system gives close blade control while reducing friction
Exclusive Powermatic T-Square style Accu-Fence® maximizes accuracy and safety
Special grooved thrust bearing stabilizes smaller blades
Blade tension lever has full tension, partial tensionand release settings for easy blade changes and tracking
Foot brake with magnetic switch interrupt provides user with hands-free stopping option
Sturdy cast iron table and trunnion assembly offers maximum rigidity for large work pieces
Oversized side plate can be used in the horizontal or vertical position
The Accu-Fence has complete adjustability for aligning to blade and squaring to table
Solid cast iron upper and lower wheels create the momentum needed for heavy resaw
Weight
930.0 LB
EAN or UPC
731325353570
We're here for you
with Service Centers across the country - We have your back