POWERMATIC PM1000 10" TABLESAWS - PM1000 Tablesaw, 1-3/4HP 1PH 115V, 52" Accu-Fence System with Riving Knife
description
Evolution represents a process that is never fully complete. For a woodworker, inspirations evolve as life experiences shape our creativity. Skills evolve as we share tips and techniques with friends and mentors. And our workshops evolve as we refine our skills. At Powermatic, we're proud to introduce the latest example of our own evolution, the PM1000 cabinet table saw. As with every product Powermatic builds, the PM1000 redefines the limits of design, innovation and durability.
features
Conveniently located hands free power switch
Precision ground cast iron work surface features a beveled edge for smoother operation
Tool-less guard assembly with independent side leaves is easy to use, maximizing safety
Exclusive AccuFence provides rigidity and precision
The sturdy miter gauge pivots 60 degrees to either side, allowing easy adjustment for a full range of cuts
Requires only 115V connection for easy installation
The poly-V belt drive system reduces vibration and maximizes efficiency
A blade surround and collection hose provide an unobstructed path, maximizing dust collection
Arbor lock allows for one handed blade changes with minimal tools
Ergonomically designed 7” handwheels provide momentum – making blade height and bevel adjustments easy
Weight
464.8 LB
EAN or UPC
731325263831
We're here for you
with Service Centers across the country - We have your back