TOOLS HEIGHT, BLACK INDUSTRIAL FINISH ENCLOSED HEAD RATCHET, 8 MM
features
Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
Smooth comfort-grip handle permits all-day use without gloves
36 Tooth gear with 10 degree of engagement allows engagement in tight working areas
Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
Single pawl ratchet design: 1) designed for tighter tolerances between pawl and gear which reduces metal fatigue and slippage under load. 2) Does not require as many working parts, reducing possible breakage and parts to repair
Easy access reverse lever allows user to change working direction quickly and easily with only one hand
Forged one-piece ratchet provide strength and safety for industrial applications
Nickel/chrome plating provides increase protection from rust and corrosion
Weight
0.76 LB
EAN or UPC
662459320957
We're here for you
with Service Centers across the country - We have your back