Skip to content Skip to navigation menu
WilliamsJHW42301

JHW42301

HEAVY DUTY DROP SHOLDER CREEPER
Item #113872102
  • HEAVY DUTY DROP SHOLDER CREEPER
WilliamsJHW42301
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEAVY DUTY DROP SHOLDER CREEPER

features

  • Low-profile design rests only 2" from the ground
  • Six 2-1/2" diameter hooded casters shield user’s clothing from dirt and grease
  • 1" padding on bed and 2" padding on headrest
  • 16 gauge, 3/4" square-stock steel frame
  • Drop-rail design allows greater shoulder and arm clearance
Weight 15.86 LB
EAN or UPC 662459423016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison