
- 20V MAX HEAT GUN BARE
description
- The DCE530B cordless heat gun can take you places your corded heat gun can't. It's compact design allows for tight spaces and diverse applications. From heat shrinking wire, to paint and decal removal, this cordless heat gun gets the job done. It features up to a 990°F MAX heat output with two temperature settings. The specialty lock on and off feature allows for hands free operation as needed. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This heat gun includes a flat and hook attachment to help fine tune any job. Battery and charger sold separately.
features
- 990°F MAX temperature high
- 500°F low
- Built-in LED
- Safety trigger with lock-on feature
- Includes spreader and reflector nozzle attachments
- ****on high setting
Weight | 1.4 LB |
EAN or UPC | 885911620826 |
