Skip to content Skip to navigation menu
Precision Brand42270

42270

.187" x 2" x 2" SS SLOTTED SHIM-1/P
Item #113743910
  • .187" x 2" x 2" SS SLOTTED SHIM-1/P
Precision Brand42270
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .187" x 2" x 2" SS SLOTTED SHIM-1/P

description

  • Made from a 300 series stainless steel that resists rust and corrosion. Size A - 2" x 2". Slot Size - 5/8". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in decimal and metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.
Weight 0.198 LB
EAN or UPC 698158422708
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison