Skip to content Skip to navigation menu
Kop Flex, Inc.254KD21LHUB

254KD21LHUB

Carbon Steel Size 254 KD21 Style Rough Bore 3.59 in Long Hub Disc Coupling Hub
Item #101073737
  • 3.75 in Bore Diameter
  • 3.59 in Overall Length
  • 254 Coupling Size
  • Long Hub
Kop Flex, Inc.254KD21LHUB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.75 in Bore Diameter
  • 3.59 in Overall Length
  • 254 Coupling Size
  • Long Hub

features

  • Long Hub component of Spacer coupling with economical 3-component design.
  • Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
Weight 24.0 LB
EAN or UPC 662384155914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison