Skip to content Skip to navigation menu
Kop Flex, Inc.204KD20SS700

204KD20SS700

Carbon Steel KD20 Style Size 204 Rough Bore Disc Coupling
Item #101930931
  • 3.25 in Bore Diameter
  • 6.62 in Outer Diameter
  • 11.5 in Overall Length
Kop Flex, Inc.204KD20SS700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 in Bore Diameter
  • 6.62 in Outer Diameter
  • 11.5 in Overall Length

features

  • Spacer coupling with factory-assembled center section for easy assembly.
  • Specifically engineered to meet API 610 specifications.
  • HT (High Torque) disc packs for medium and heavy duty applications.
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
Weight 51.356 LB
EAN or UPC 662384154160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison