Skip to content Skip to navigation menu
Kop Flex, Inc.204KD11SS FB

204KD11SS FB

Carbon Steel 204 Size KD11 Style 5 in Finished Bore Disc Coupling
Item #102839620
  • 7.81 in Outer Diameter
  • 5 in Overall Length
  • 2.62 in Bore Diameter
Kop Flex, Inc.204KD11SS FB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.81 in Outer Diameter
  • 5 in Overall Length
  • 2.62 in Bore Diameter

features

  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations.
  • Unitized Disc Packs for ease of maintenance.
  • HT (High Torque) disc packs for medium duty applications.
  • Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
Weight 36.574 LB
EAN or UPC 662384155358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison