Skip to content Skip to navigation menu
Kop Flex, Inc.203KD2LL500

203KD2LL500

Carbon Steel KD2 Style Size 203 Rough Bore Disc Coupling
Item #103759881
  • 3.25 in Bore Diameter
  • 6.75 in Outer Diameter
  • 12.24 in Overall Length
Kop Flex, Inc.203KD2LL500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.25 in Bore Diameter
  • 6.75 in Outer Diameter
  • 12.24 in Overall Length

features

  • Spacer coupling with factory-assembled center section for easy assembly.
  • Specifically engineered to meet API 610 specifications.
  • MT (Medium Torque) disc packs for medium duty applications.
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
Weight 58.636 LB
EAN or UPC 662384150605
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison