
- MUTLITEST DIGITAL MONITOR
features
- >Statistical analysis performed on stored data
- Automatic sensor recognition with ''smart'' transducers.
- Date and time stamp for stored values
- Range 5 In-oz to 2000 ft-bl torque (bi-directional).
- RS232C port, analog output
- All transducers supplied with certification
- Built-in, low profile serial printer
- Accuracy:+/-0.25% of indicated value, cw & ccw. from 10% to 100% of full scale, (except 2000-4-02*)
- Programmable manual or automatic options for clear, store, and print functions
- Automatic lock-up for transducer protection
- Recall and review of stored torque values
- Six force Universal: ounce, pound, newton, deciNewton, Kilopound (kilogram and gram)
- Individually serialized with matching certificate of calibration traceable to N.I.S.T.
- Track, peak, first peak, power tool modes
- Eight Torque measurement Universal: in.oz., In Lbs, Nm, dNm, cNm, mkg, and cmkg
Weight | 0.08 LB |
EAN or UPC | 662459328502 |
