Skip to content Skip to navigation menu
Kop Flex, Inc.103KD2SS438

103KD2SS438

Carbon Steel KD2 Style Size 103 Rough Bore Disc Coupling
Item #101662493
  • 1.88 in Bore Diameter
  • 4.31 in Outer Diameter
  • 7.375 in Overall Length
Kop Flex, Inc.103KD2SS438
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.88 in Bore Diameter
  • 4.31 in Outer Diameter
  • 7.375 in Overall Length

features

  • Spacer coupling with factory-assembled center section for easy assembly.
  • Specifically engineered to meet API 610 specifications.
  • MT (Medium Torque) disc packs for medium duty applications.
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
Weight 12.756 LB
EAN or UPC 662384150223
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison