
- M12 FUEL Jig Saw
description
- Designed for the professional carpenter and remodeler, our M12 FUELв„ў Jig Saw is optimized for power and precision on the jobsite. The M12 FUELв„ў Jig Saw delivers the Fastest 12V Blade Speed Under Load, More Control in More Orientations, and Maximum Cut Line Visibility. The POWERSTATEв„ў Brushless Motor and REDLINK PLUSв„ў Intelligence deliver 3000 strokes per minute at a 7/8" stroke for clean, controlled cuts in a wide variety of finish materials. The compact size, low vibration, and ergonomic barrel-grip design provide more control across standard and inverted orientations of usage. The saw is equipped with an on/off LED light and on/off dust blower to optimize cut line visibility for the application at hand. Our M12в„ў FUEL Jig Saw features orbital action with 5 adjustment levels, variable speed dial, blade storage, tool-less blade change, a durable aluminum base plate with bevel detents, and carries our industry-leading 5-year limited power tool warranty.
features
- POWERSTATEв„ў Brushless Motor: Generates the power to cut hardwoods and metals under load.
- REDLINK PLUSв„ў Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
- Ergonomic barrel grip design delivers more control and enhanced maneuverability.
- Variable speed dial provides 5 adjustment settings that range from 3000 - 800 SPM.
- Orbital action with 5 adjustment levels offers greater cut versatility in application.
- LED light illuminates the workpiece and allows user to turn off during inverted use.
- Integrated blower clears the cut line of debris and allows user to turn off when using dust extraction.
- Accepts T-Shank jig saw blades.
- On-board blade storage
- Tool-free quick eject blade change
- Durable aluminum base plate with bevel detents at 0В°, 15В°, 30В°, and 45В°.
- Includes Dust Cover, Splinter Guard, Shoe Cover, Vacuum Shroud
- On-board hex wrench for quick, efficient bevel adjustments.
- Compatible with over 125+ tools on the M12в„ў System.
Weight | 3.4 LB |
EAN or UPC | 45242750672 |
