Skip to content Skip to navigation menu
Martin523

523

WR SETSCREW BK 3/16X1/4
Item #100969367
Martin523
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Set Screw wrenches are drop forged from steel bar. These wrenches are available in fractional sizes only from ¼” through 5/8”. These industrial black wrenches are machined to industry standards. These are special purpose Double Head Open End wrenches with 22-1/2 degree angled slotted openings at each end. The 3-point contact openings are of different convenient sizes with additional head thickness to accommodate the greater head height of square head set screws. Generally used for jigs, fixtures or machine tools which require frequent adjustment of square head set screws.

features

  • High Grade Carbon Steel
  • Black Industrial Finish
Material Steel
Weight 0.13 LB
EAN or UPC 697950074313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison