Skip to content Skip to navigation menu
Martin3713MM

3713MM

WR ANG MM CHR 13MM
Item #100969258
Martin3713MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • (Also referred to as Angle Wrench) A special purpose Thin Head Double End wrench which combines a 15 degree offset slotted opening at one end and a 60 degree offset slotted opening at the other end. These wrenches have thin heads with the same opening on each end. Use these wrenches for work in areas with extremely tight clearances. Angled Opening Hydraulic wrenches are drop forged from steel bar and incorporates our exclusive V-Notch opening for maximum surface contact. They are available in a Chrome finish.

features

  • Smal Head And Thin Stem for Tight Areas
  • Satin Chrome Finish
Material Steel
Weight 0.11 LB
EAN or UPC 697950959214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison