
- 2.609 in Chain Pitch
- Carbon Steel Material
- 0.43 in Pin Diameter
- 2.14 Overall Width
description
- RS81XHR Hi Load Elevator Engineered Steel Chains
Material | Carbon Steel |
Weight | 6.195 LB |
EAN or UPC | 793699066517 |

Material | Carbon Steel |
Weight | 6.195 LB |
EAN or UPC | 793699066517 |