- 2.609 in Chain Pitch
- Carbon Steel Material
- 0.43 in Pin Diameter
- 2.14 Overall Width
description
- RS81XHHR Hi Load Elevator Engineered Steel Chains
| Material | Carbon Steel |
| Weight | 6.899 LB |
| EAN or UPC | 793699123821 |
| Material | Carbon Steel |
| Weight | 6.899 LB |
| EAN or UPC | 793699123821 |