- 3 in Chain Pitch
- Steel Material
- 0.938 in Pin Diameter
- 4.05 Overall Width
description
- R240R10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 16.053 LB |
| EAN or UPC | 782935235831 |
| Material | Steel |
| Weight | 16.053 LB |
| EAN or UPC | 782935235831 |