- 0.75 in Chain Pitch
- Steel Material
- 0.33 in Pin Diameter
- 0.98 Overall Width
description
- LB65HP10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 0.922 LB |
| EAN or UPC | 793699139990 |
| Material | Steel |
| Weight | 0.922 LB |
| EAN or UPC | 793699139990 |