- 0.75 in Chain Pitch
- Steel Material
- 0.234 in Pin Diameter
- 5.6 Overall Width
description
- R606C10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 6.02 LB |
| EAN or UPC | 662327132514 |
| Material | Steel |
| Weight | 6.02 LB |
| EAN or UPC | 662327132514 |