Rexnord Corp.
50 4RIV
0.625 in Pitch Steel High Performance ANSI Standard Roller Chain
Item #104388800
- 0.625 in Chain Pitch
- Steel Material
- 1 Strand
| Material | Steel |
| Weight | 2.624 LB |
| EAN or UPC | 698210586355 |
