Skip to content Skip to navigation menu
Link-Belt50 2RIV50FT

50 2RIV50FT

Steel 0.625 in Chain Pitch Roller Chain
Item #102195568
  • 0.625 in Chain Pitch
  • Steel Material
  • 0.2 in Pin Diameter
  • 1.59 Overall Width
Link-Belt50 2RIV50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625 in Chain Pitch
  • Steel Material
  • 0.2 in Pin Diameter
  • 1.59 Overall Width

description

  • R502R50REB Standard-Approved Performance Roller Chains
Material Steel
Weight 1.389 LB
EAN or UPC 662327131258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison