Skip to content Skip to navigation menu
Morse40LL RIV50FT

40LL RIV50FT

Steel 50 ft Sintered Bushing Riveted Roller Chain
Item #101473917
  • Steel Material
  • 1 Strand
  • 50 ft Overall Length
  • 0.5 in Chain Pitch
Morse40LL RIV50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • 1 Strand
  • 50 ft Overall Length
  • 0.5 in Chain Pitch

features

  • Unmatched Quality and Performance in Morse Brand Chain
  • Roller chain with the self-lubricating properties of oil impregnated, sintered metal bushings to assure longer, more reliable chain service where external lubrication is prohibited or severely limited.
  • Rigid manufacturing processes result in a fully-featured chain.
  • Available in package quantities or via quick-turnaround cut-to-length
Material Steel
Weight 0.456 LB
EAN or UPC 662288400394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison