Skip to content Skip to navigation menu
Morse25DELRIN

25DELRIN

Delrin 10 ft Plastic Snap Together Roller Chain
Item #102191424
  • Delrin Material
  • 1 Strand
  • 10 ft Overall Length
  • 0.25 in Chain Pitch
Morse25DELRIN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delrin Material
  • 1 Strand
  • 10 ft Overall Length
  • 0.25 in Chain Pitch

features

  • Unmatched Quality and Performance in Morse Brand Chain
  • Morse Delrin chain is manufactured to precision standards utilizing world class technology
Material Delrin
Weight 0.02 LB
EAN or UPC 662460388762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison