Skip to content Skip to navigation menu
Link-Belt180SU RIV

180SU RIV

Steel 2.25 in Chain Pitch Roller Chain
Item #101732286
  • 2.25 in Chain Pitch
  • Steel Material
  • 0.688 in Pin Diameter
  • 3.07 Overall Width
Link-Belt180SU RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.25 in Chain Pitch
  • Steel Material
  • 0.688 in Pin Diameter
  • 3.07 Overall Width

description

  • R180SUR10F1.5BX Standard-Approved Performance Roller Chains
Material Steel
Weight 10.3 LB
EAN or UPC 662327128661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison