Skip to content Skip to navigation menu
Morse120MG RIV

120MG RIV

Steel 10 ft Standard Riveted Roller Chain
Item #103798743
  • Steel Material
  • 1 Strand
  • 10 ft Overall Length
  • 1.5 in Chain Pitch
Morse120MG RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • 1 Strand
  • 10 ft Overall Length
  • 1.5 in Chain Pitch

features

  • Morse offers a wide range of corrosion resistant chain
  • Moisture Guard chain has corrosion protection with high stength and and wear resistant
Material Steel
Weight 3.783 LB
EAN or UPC 662288943211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison