Skip to content Skip to navigation menu
Norton Abrasives77696088713

77696088713

Pure Ice Aluminum Oxide Ultra Fine Grit Film H&L Disc
Item #111752027
Norton Abrasives77696088713
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Perform optimal fine grit, final dry finishing of varnishes, composites, gel coats, and primed and painted surfaces by using Pure Ice Q175 fine grit film H&L discs. These discs feature a white aluminum oxide grain and a patented resin system that enhances the cut rate and life of the disc while improving finish quality. A 3 mil polyester backing improves flexibility while maintaining disc flatness, and the hook and loop back makes attaching and detaching the discs fast and easy. The backprint is color-coded by grit size, making it easy to find the right disc for the job.

applications

  • Finishing
  • Microfinishing
  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Plastic Structural and Cosmetic Repair
  • Surface Prep

features

  • White aluminum oxide grain and patented resin system for better life, cut rate, and finish
  • 3 mil polyester film backing for better flexibility and flatness of discs
  • Color-coded backprint by grit size
  • Best choice for fine grit, final dry finishing of primed and painted surfaces, varnishes, composites, and gel coats
  • hook and loop back allows quick and easy attachment and clean removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison