Skip to content Skip to navigation menu
Norton Abrasives66623334958

66623334958

Bear-Tex Vortex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Hook and Loop Disc
Item #106435902
Norton Abrasives66623334958
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Take advantage of the superior durability and long life of this Bear-Tex Vortex Rapid Prep AO medium grit non-woven hook & loop disc on your metal work projects. The discs clean, blend, prep and detail a variety of metals including iron, stainless steels, tool steels, aluminum and carbon steels, in addition to composites, fiberglass, super alloys and titanium. The patented Vortex agglomerated aluminum oxide grain produces a fine grain finish while still having the power of a coarse grit.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Portable Grinding
  • Rust Removal
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface cleaning, blending, prepping and detailing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 666233349585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison