- 5 in Diameter
- Gold Color
- 15000 Maximum rpm
description
- For a consistent surface finish on aluminum, wood, fiberglass and composites delivered with a quick, cool cut, this long-lasting Gold Reserve A296 medium grit paper H&L vacuum disc gets the job done with P-graded premium aluminum oxide, even on painted or primed surfaces. Vacuum holes quickly remove dust, while water-based No-Fil stearate resists loading and the conformable, flexible C-weight latex/paper backing resists tears. A hook and loop backing makes disc changes quick and easy.
applications
- Finishing
- Sanding
features
- P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
- Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
- Water-based, non-loading (No-Fil) stearate coating and vacuum holes minimize clogging and maximize dust extraction and disc life
- Good choice for medium grit sanding and finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals
- the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and life
| Weight | 0.0 LB |

