Skip to content Skip to navigation menu
Norton Abrasives66261140530

66261140530

Dry Ice Ceramic Alumina Medium Grit Paper H&L Disc
Item #104963796
Norton Abrasives66261140530
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With fiber reinforcement and latex saturation, the C-weight backing of this Dry Ice A975 medium grit paper H&L disc stays flexible while offering extra tear strength. Seeded-gel, P-graded ceramic alumina offers a fast cut rate over the long life of this paper H&L disc, while the non-pigmented, water-based stearate No-Fil coating and open coat resist loading without transferring colors. Place this disc in your random orbital sander or right-angle grinder to work with fiberglass, composites, all woods and aluminum. Disc mounting and changing is easy with the hook and loop back.

applications

  • Finishing
  • Sanding

features

  • P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
  • Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Exceptional choice for the most demanding medium grit sanding and finishing lightweight paper disc sanding application
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611405300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison