description
- Help your random orbital sander or right-angle grinder make quick work of dry sanding and finishing jobs with the A275OP medium grit paper H&L disc. The P-graded, heat-treated aluminum oxide abrasive ensures fast cuts and outstanding longevity. For 50- to 60-percent better tear resistance, the flexible B-weight latex-saturated backing features fiber reinforcement. The open coat design helps reduce loading, and the water-based, non-pigmented stearate No-Fil coating prevents color transfer. Disc installation and removal are quick and convenient, due to the hook and loop back.
applications
- Finishing
- Sanding
features
- Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
- Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Better choice for high-performance medium grit dry sanding and finishing on aluminum, fiberglass, composites, hard woods and soft woods
- hook and loop back for easy disc mounting and changing
| Weight | 0.0 LB |
| EAN or UPC | 662611316620 |

