Work efficiently with this A275OP fine grit paper H&L vacuum disc designed for high-performance dry sanding, finishing, and micro-finishing on any material. Premium heat-treated, P-graded aluminum oxide abrasive offers a tough surface to ensure fast cut rates, consistent finishes, and superior life. Fiber-reinforced and latex-saturated, the B-weight backing offers 50 to 60 percent better tear resistance while maintaining flexibility. The No-Fil stearate treatment is water-based and non-pigmented to help the open coat resist loading without color transfer, and vacuum holes whisk dust away from your project. Stick the disc on quickly and easily with its hook and loop backing.
applications
Finishing
Microfinishing
Sanding
features
Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
hook and loop back for easy disc mounting and changing
Weight
0.0 LB
EAN or UPC
662611315784
We're here for you
with Service Centers across the country - We have your back