Skip to content Skip to navigation menu
Norton Abrasives66261131548

66261131548

A275OP Aluminum Oxide Medium Grit Paper H&L Disc
Item #104963860
Norton Abrasives66261131548
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Help your random orbital sander or right-angle grinder make quick work of dry sanding and finishing jobs with the A275OP medium grit paper H&L disc. The P-graded, heat-treated aluminum oxide abrasive ensures fast cuts and outstanding longevity. For 50- to 60-percent better tear resistance, the flexible B-weight latex-saturated backing features fiber reinforcement. The open coat design helps reduce loading, and the water-based, non-pigmented stearate No-Fil coating prevents color transfer. Disc installation and removal are quick and convenient, due to the hook and loop back.

applications

  • Finishing
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Better choice for high-performance medium grit dry sanding and finishing on aluminum, fiberglass, composites, hard woods and soft woods
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611315487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison