Skip to content Skip to navigation menu
Norton Abrasives66261131532

66261131532

A275OP Aluminum Oxide Coarse Grit Paper H&L Disc
Item #104961939
Norton Abrasives66261131532
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy a fast cut rate and a consistent finish with the premium, P-graded, heat-treated aluminum oxide abrasive of this A275OP coarse grit paper H&L disc. The water-based stearate No-Fil coating resists loading and avoids transferring color to your work, and the fiber-reinforced, B-weight latex-saturated backing improves tear strength by 50 to 60 percent while remaining flexible during blending, stripping and sanding. Choose this disc for use with composites, fiberglass, aluminum, and hard and soft woods, making disc changes quickly thanks to the hook and loop back.

applications

  • Blending
  • Sanding
  • Stripping

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Better choice for high-performance coarse grit dry stripping, blending, and sanding on all materials
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611315326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison